SIMOTICS S-1FK2 CT servo motor M0=40 Nm PN = 5.4 kW at nN=1500 rpm

  • Mfr # 1FK2210-4AB01-1SB0

  • Zoro # G415950737


product price:  $5,528.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1FK2210-4AB01-1SB0
Zoro #
G415950737
UPC #
-
Country of Origin
Germany

Description

SIMOTICS S-1FK2 CT servo motor M0=40 Nm, PN = 5.4 kW at nN=1500 rpm 380-480 V, PN = 3.05 kW at nN=750 rpm 200-240 V, degree of protection IP65, shaft D38x80 mm with feather key, absolute encoder single-turn 22-bit encoder AS22DQC, with DRIVE-CLiQ plug M17, power connector size M23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.