SIMOTICS S-1FK2 CT servo motor M0=40 Nm PN = 5.4 kW at nN=1500 rpm

  • Mfr # 1FK2210-4AB10-1MA0

  • Zoro # G215950661


product price:  $6,568.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1FK2210-4AB10-1MA0
Zoro #
G215950661
UPC #
-
Country of Origin
Germany

Description

SIMOTICS S-1FK2 CT servo motor M0=40 Nm, PN = 5.4 kW at nN=1500 rpm 380-480 V, PN = 3.05 kW at nN=750 rpm 200-240 V, with holding brake, degree of protection IP64, shaft D38x80 mm with feather key, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with OCC interface, plug size M23, rotatable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.