SIMOTICS S-1FK2 CT servo motor M0=6 Nm PN = 1.45 kW at nN=3000 rpm

  • Mfr # 1FK2205-4AF00-1MA0

  • Zoro # G015947816


product price:  $2,527.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1FK2205-4AF00-1MA0
Zoro #
G015947816
UPC #
-
Country of Origin
Germany

Description

SIMOTICS S-1FK2 CT servo motor M0=6 Nm, PN = 1.45 kW at nN=3000 rpm 380-480 V, PN = 0.86 kW at nN=1500 rpm 200-240 V, degree of protection IP64, shaft D19x40 mm with feather key, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with OCC interface, plug size M17, rotatable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.