Shop SIEMENS
Create Account
SIMOTICS S-1FK2 CT servo motor M0=6 Nm PN = 1.45 kW at nN=3000 rpm
- Mfr # 1FK2205-4AF00-1SA0
- Zoro # G515947910
product price:Â
$
2,155.99
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
- 1FK2205-4AF00-1SA0
- Zoro #
- G515947910
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 CT servo motor M0=6 Nm, PN = 1.45 kW at nN=3000 rpm 380-480 V, PN = 0.86 kW at nN=1500 rpm 200-240 V, degree of protection IP64, shaft D19x40 mm with feather key, absolute encoder single-turn 22-bit encoder AS22DQC, with OCC interface, plug size M17, rotatable