SIMOTICS S-1FK2 HD servo motor M0=2.4 Nm PN = 1.07 kW at nN=6000 rpm

  • Mfr # 1FK2104-5AK00-1SB0

  • Zoro # G015947489


product price:  $1,610.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1FK2104-5AK00-1SB0
Zoro #
G015947489
UPC #
-
Country of Origin
Germany

Description

SIMOTICS S-1FK2 HD servo motor M0=2.4 Nm, PN = 1.07 kW at nN=6000 rpm 380-480 V, PN = 0.75 kW at nN=3000 rpm 200-240 V, degree of protection IP64, shaft D19x40 mm with feather key, absolute encoder single-turn 22-bit encoder AS22DQC, with DRIVE-CLiQ plug M17, power connector size M17

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.