Shop WEG
See all product information
Create Account
Motor- .5018OT3ERB56Motor-S, 0.50 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS
- Mfr # .5018OT3ERB56-S
- Zoro # G602754261
product price:Â
$
315.06
/ea
Free Shipping & Returns
Key Features
Motor Mounting Type
FOOT
Motor Service Factor
1.25
Voltage
230V, 460V
Overall Length
11.22
Frame Material
ROLLED STEEL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .5018OT3ERB56-S
- Zoro #
- G602754261
- UPC #
- 7909265686338
- Country of Origin
- Brazil
- Motor Mounting Type
- FOOT
- Motor Service Factor
- 1.25
- Voltage
- 230V, 460V
- Frame Material
- ROLLED STEEL
- Full Load Amps
- 0.86 A
- Nominal Efficiency
- 78.2
- HP
- 0.5
- Nameplate RPM
- 1,800 RPM
- Motor Enclosure Design
- ODP
- FRAME
- 56
- VOLTAGE
- 230V, 460V
Dimensions
- Overall Length
- 11.22
Description
MOTOR 0.5HP 4P 56 WCA2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.