Shop SIEMENS
Create Account
SIMOTICS S-1FK2 HI servo motor M0=22 Nm PN = 2.9 kW at nN=1500 rpm
- Mfr # 1FK2308-4AB00-0SB0
- Zoro # G215953440
product price:Â
$
3,864.99
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
- 1FK2308-4AB00-0SB0
- Zoro #
- G215953440
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 HI servo motor M0=22 Nm, PN = 2.9 kW at nN=1500 rpm 380-480 V, degree of protection IP64, cylindrical shaft D32x58 mm, absolute encoder single-turn 22-bit encoder AS22DQC, with DRIVE-CLiQ plug M17, power connector size M23