Shop SIEMENS
Create Account
SIMOTICS S-1FL2 Supply voltage 200V 3AC Pn=0.2kW Nn=3000rpm M0=0.64Nm
- Mfr # 1FL2203-2AG11-0SC0
- Zoro # G716024052
product price:Â
$
1,554.99
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
- 1FL2203-2AG11-0SC0
- Zoro #
- G716024052
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL2 Supply voltage 200V 3AC Pn=0.2kW,Nn=3000rpm M0=0.64Nm,Mn=0.64Nm Shaft height 30mm With hybrid connector AS21bit Plain shaft, Tolerance N With holding brake Protection class IP65 with oil seal Matching drive SINAMICS S200