SIMOTICS S-1FL2 Supply voltage 200V 3AC Pn=0.4kW Nn=3000rpm M0=1.27Nm
- Mfr # 1FL2103-4AG01-1HC0
- Zoro # G216023739
product price:Â
$
839.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1FL2103-4AG01-1HC0
- Zoro #
- G216023739
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL2 Supply voltage 200V 3AC Pn=0.4kW,Nn=3000rpm M0=1.27Nm,Mn=1.27Nm Shaft height 30mm With hybrid connector AS17bit With shaft key, Tolerance N Without holding brake Protection class IP65 with oil seal Matching drive SINAMICS S200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.