WashdownMotor, 1/2hp, 1725RPM, 115/230VAC

  • Mfr # 056C17W15326
  • Zoro # G3457501
product price: 
$
578.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
RPM Range
1,701-1,800
Voltage
115/230V AC
Motor Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
056C17W15326
Zoro #
G3457501
UPC #
-
Country of Origin
United States
Item
Washdown Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Position
Horizontal
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
8.8/4.4 A
Standards
CSA Certified (LR63596), UL Recognized (E47479), USDA Approved
Duty
Continuous
Hz
60 Hz
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Service Factor
1.15
NEMA Design
N
Motor Shaft Rotation
CW/CCW
Drain Plugs
(2) in Conduit Box, (4) Each End
Nameplate RPM
1,725 RPM
Endshields
Epoxy Painted Aluminum
Conduit Box
Cast Oversized Gasketed
Frame Material
Epoxy Coated
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Motor Bearings
Ball
Nominal Efficiency
66 %
Motor Application
General Purpose
Ins. Class
F
Shaft Material
Stainless Steel
Endshield Material
Aluminum
Duty Cycle
Continuous
Finish
Epoxy-Coated
Usable @ 208V
Usable at 208V
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Weight
26.3 lb

Dimensions

Shaft Length
2 1/16 in
Length Less Shaft
9 1/4 in
Body Dia.
6.5 in
Shaft Dia.
5/8 in
Overall Length
11 3/16 in
Bolt Circle Dia.
5 7/8 in
Wire Rope Length
11 3/16 in
Length
11 3/16 in

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.8/4.4 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design N, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews