Shop SIEMENS
Create Account
SIMOTICS S-1FL2 Supply voltage 200V 3AC Pn=100W Nn=3000rpm M0=0.32Nm
- Mfr # 1FL2102-4AG01-0SC0
- Zoro # G516023804
product price:Â
$
1,093.99
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
- 1FL2102-4AG01-0SC0
- Zoro #
- G516023804
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL2 Supply voltage 200V 3AC Pn=100W,Nn=3000rpm M0=0.32Nm,Mn=0.32Nm Shaft height 20mm With hybrid connector AS21bit Plain shaft, Tolerance N Without holding brake Protection class IP65 with oil seal Matching drive SINAMICS S200