Shop SIEMENS
Create Account
SIMOTICS S-1FL2 Supply voltage 400V 3AC Pn=50W Nn=3000rpm M0=0.16Nm
- Mfr # 1FL2102-2AF00-1SC0
- Zoro # G416023874
product price:Â
$
1,040.99
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
- 1FL2102-2AF00-1SC0
- Zoro #
- G416023874
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL2 Supply voltage 400V 3AC Pn=50W,Nn=3000rpm M0=0.16Nm,Mn=0.16Nm Shaft height 20mm With hybrid connector AS21bit With shaft key, Tolerance N Without holding brake Protection class IP54 without oil seal Matching drive SINAMICS S200