Shop SIEMENS
Create Account
SIMOTICS S-1FL6-1FL6 Operating voltage 3AC 400 V Pn=0.75 kW Nn=2000
- Mfr # 1FL6061-1AC61-2LA1
- Zoro # G616023940
product price:Â
$
1,750.99
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
- 1FL6061-1AC61-2LA1
- Zoro #
- G616023940
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL6-1FL6 Operating voltage 3AC 400 V Pn=0.75 kW, Nn=2000 rpm M0=4 Nm, MN=3.58 Nm Shaft height 65 mm, with angle plug, absolute encoder 20-bits 12-bit multi-turn with feather key, tolerance N without holding brake Degree of protection IP65 with sealing ring compatible with the converters SINAMICS V70 & V90