Shop SIEMENS
Create Account
SIMOTICS S-1FL6-1FL6 Operating voltage 3AC 400 V Pn=2 kW Nn=2000 rpm
- Mfr # 1FL6067-1AC61-2AH1
- Zoro # G116023709
product price:Â
$
2,411.99
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
- 1FL6067-1AC61-2AH1
- Zoro #
- G116023709
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL6-1FL6 Operating voltage 3AC 400 V Pn=2 kW, Nn=2000 rpm M0=15 Nm, MN=9.55 Nm Shaft height 65 mm, with angle plug, incremental encoder 2500 incr./rev. plain shaft, Tolerance N with holding brake Degree of protection IP65 with sealing ring compatible with the converters SINAMICS V70 & V90