SIMOTICS S-1FL6-1FL6 Operating voltage 3AC 400 V Pn=3.5 kW Nn=2000
- Mfr # 1FL6092-1AC61-2AB1
- Zoro # G116023969
product price:Â
$
3,361.99
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
- 1FL6092-1AC61-2AB1
- Zoro #
- G116023969
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL6-1FL6 Operating voltage 3AC 400 V Pn=3.5 kW, Nn=2000 rpm M0=22 Nm, MN=16.7 Nm Shaft height 90 mm, with angle plug, incremental encoder 2500 incr./rev. with feather key, tolerance with holding brake Degree of protection IP65 with sealing ring compatible with the converters SINAMICS V70 & V90