Shop SIEMENS
Create Account
SIMOTICS S SIMOTICS S-1FK7 1FK7-CT synchronous motor PN=0.82kW
- Mfr # 1FK7042-2AF71-1BB1
- Zoro # G015948875
product price:Â
$
3,976.99
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
- 1FK7042-2AF71-1BB1
- Zoro #
- G015948875
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S SIMOTICS S-1FK7 1FK7-CT synchronous motor PN=0.82kW UDC=600V M0=3Nm 100K, NN=3000rpm, naturally cooled IMB 5 design IM V1, IM V3 Flange 1 power connector rotatable, absolute encoder Single-turn 24-bit with Drive- CLiQ interface encoder AS24DQI, shaft with feather key, tolerance N with holding brake Degree of protection IP65