Shop SIEMENS
Create Account
SIMOTICS S-1FL6-1FL6 Operating voltage 3AC 400 V Pn=7 kW Nn=2000 rpm
- Mfr # 1FL6096-1AC61-2AA1
- Zoro # G816023801
product price:Â
$
4,588.99
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
- 1FL6096-1AC61-2AA1
- Zoro #
- G816023801
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL6-1FL6 Operating voltage 3AC 400 V Pn=7 kW, Nn=2000 rpm M0=40 Nm, MN=33.4 Nm Shaft height 90 mm, with angle plug, incremental encoder 2500 incr./rev. with feather key, tolerance N without holding brake Degree of protection IP65 with sealing ring SINAMICS V70 & V90