Shop LEESON

DC Permanent Magnet Motor, 56C

  • Mfr # 098009.00
  • Zoro # G4608716

product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Voltage
90V DC
Nameplate RPM
2,500 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
098009.00
Zoro #
G4608716
UPC #
691720001004
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
3/4
Voltage
90V DC
Nameplate RPM
2,500 RPM
Frame
56C
Full Load Amps
7.6 A
RPM Range
1,801-3,000
Motor Thermal Protection
None
Features
Removable Base, Rugged Die Cast Endshields with Steel Bearing Inserts
Voltage Compatibility
90V DC
Standards
CSA (LR2025), UL (E49747)
Brush Type
Carbon
Motor Mounting Type
Face/Base
Motor Design
Permanent Magnet
Motor Application
General Application
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Bearings
Ball
Ins. Class
F
RPM Group
1801-3000
Full Load Torque
18.9 in-lb
Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Stud Quantity
4
Removable Base
Yes
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Duty Cycle
Continuous
Motor Shaft Design
Keyed
Weight
41 lb
Motor Bearings
Ball
Includes
Removable Base
Nameplate Voltage
90V DC
Nameplate Service Factor
1
Shaft Design
Keyed
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Product Type
DC Motor
Insulation Class
F
Full Load Current
7.6 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Horsepower
3/4 hp

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 13/16 in
Body Dia.
4 7/8 in
Length Less Shaft
9 7/8 in
Shaft Length
1 7/8 in
Stud Size
3/8"-16
Mounting Stud Thread Size
3/8"-16
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
11 13/16 in
Length
11 13/16 in

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 3/4 HP, Nameplate RPM 2,500 RPM, Voltage 90V DC, 7.6 A Full Load Amps, 56C Frame, Full Load Torque 18.9 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.