SIMOTICS S-1FL6-1FL6 Operating voltage 3AC 400 V Pn=7 kW Nn=2000 rpm
- Mfr # 1FL6096-1AC61-2LA1
- Zoro # G316023776
product price:Â
$
5,180.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1FL6096-1AC61-2LA1
- Zoro #
- G316023776
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL6-1FL6 Operating voltage 3AC 400 V Pn=7 kW, Nn=2000 rpm M0=40 Nm, MN=33.4 Nm Shaft height 90 mm, with angle plug, absolute encoder 20-bits 12-bit multi-turn with feather key, tolerance without holding brake Degree of protection IP65 with sealing ring compatible with the converters SINAMICS V70 & V90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.