DC Permanent Magnet Motor, 56C

  • Mfr # 108046.00
  • Zoro # G4608856
product price: 
$
539.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Voltage
12V DC
Nameplate RPM
1,800 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108046.00
Zoro #
G4608856
UPC #
691720006702
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
1/3
Voltage
12V DC
Nameplate RPM
1,800 RPM
Frame
56C
Full Load Amps
27.0 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Standards
CSA (LR2025), UL (E49747)
Motor Application
General Application
Motor Design
Permanent Magnet
Full Load Torque
11.7 in-lb
Ins. Class
F
Motor Enclosure Design
Totally Enclosed Nonventilated
Features
Removable Base, Rugged Die Cast Endshields with Steel Bearing Inserts
Bearings
Ball
Brush Type
Carbon
RPM Group
1701-1800
Voltage Compatibility
12V DC
Motor Mounting Type
Face/Base
Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Removable Base
Yes
Product Type
DC Motor
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Full Load Current
27.0 A
Insulation Class
F
Nameplate Voltage
12V DC
Includes
Removable Base
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
8 13/16 in
Overall Length
10 3/4 in
Body Dia.
5 5/8 in
Shaft Length
1 7/8 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
10 3/4 in
Length
10 3/4 in

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 1/3 HP, Nameplate RPM 1,800 RPM, Voltage 12V DC, 27.0 A Full Load Amps, 56C Frame, Full Load Torque 11.7 in-lb, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in, Brush Type Carbon, Overall Length 10 3/4 in

Restrictions

Hazardous material

Ratings & reviews