SIMOTICS S-1FL6 Operating voltage 230 V 3AC PN=2 kW NN=3000 rpm
- Mfr # 1FL6054-2AF21-2AH1
- Zoro # G916023640
product price:Â
$
2,042.99
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
- 1FL6054-2AF21-2AH1
- Zoro #
- G916023640
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL6 Operating voltage 230 V 3AC PN=2 kW, NN=3000 rpm M0=6.37 Nm, MN=6.37 Nm shaft he 50 mm with angle plug encoder incremental TTL 2500 incr./rev. plain shaft Tolerance N with holding brake, Degree of protec sealing ring compatible with th converters SINAMICS V90