Shop SIEMENS
Create Account
SIMOTICS S-1FL6 Operating voltage 230 V 3AC PN=2 kW NN=3000 rpm
- Mfr # 1FL6054-2AF21-2MA1
- Zoro # G716024137
product price:Â
$
1,996.99
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
- 1FL6054-2AF21-2MA1
- Zoro #
- G716024137
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL6 Operating voltage 230 V 3AC PN=2 kW, NN=3000 rpm M0=6.37 Nm, MN=6.37 Nm shaft he 50 mm with angle plug encoder absolute single-turn 21-bit wit feather key Tolerance N without holding brake, Degree of protec sealing ring compatible with th converters SINAMICS V90