Shop SIEMENS
Create Account
SIMOTICS S-1FL6 Operating voltage 230 V 3AC PN=2kW NN=3000 rpm
- Mfr # 1FL6054-2AF21-2LH1
- Zoro # G016024080
product price:Â
$
3,029.99
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
- 1FL6054-2AF21-2LH1
- Zoro #
- G016024080
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL6 Operating voltage 230 V 3AC PN=2kW, NN=3000 rpm M0=6.37Nm,Mn=6.37Nm Shaft height 50 mm Encoder absolute 20-bit 12-bit multi-turn Smooth shaft Tolerance N with holding brake, Degree of protection IP65 with Sealing ring compatible with the Converters SINAMICS V90