Variable Frequency Drive, Black

  • Mfr # ATV320U75M3C
  • Zoro # G5074102
product price: 
$
1,226.99
/ea
Free Shipping & Returns

Key Features

Height
9.13 in
With Line Contactor / No Line Contactor
No Line Contactor
Input Voltage
240V AC
Adjustable Acceleration Time
0 to 6,000 sec
Adjustable Deceleration Time
0 to 6,000 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U75M3C
Zoro #
G5074102
UPC #
785901668527
Country of Origin
Indonesia
With Line Contactor / No Line Contactor
No Line Contactor
Input Voltage
240V AC
Adjustable Acceleration Time
0 to 6,000 sec
Adjustable Deceleration Time
0 to 6,000 sec
Max. HP
10 hp
Item
Variable Frequency Drive
Torque @ 1 Hz
1.5
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Start/Stop Control
Programmable
Starting Torque
1.5
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Output Phase AC
Three
For Use With
three-phase Asynchronous, Synchronous Motors
Max. Output Amps
33 A
Input Frequency
60/50 Hz
Control Method
Keypad, Remote, Terminal, Network
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Output Voltage
240V AC
Control Type
Keypad, Remote, Terminal, Network
Enclosure
Totally Enclosed
Dynamic Braking
No
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Key Pad Lockout
Yes
Output Frequency Range
0.1 to 599 Hz
Display Type
LED
Ethernet Port Included
No
Color
Black
Input Type
Analog, Digital
Number of Inputs
(3) Analog; (7) Discrete
Output Type
Analog
Output Voltage Range
200V AC to 240V AC
Maximum Output Power
10 hp
Number of Outputs
(1) Analog; (3) Discrete
Brake Chopper Included
Yes
Enclosure Rating
NEMA 1
Style
Compact
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
170 to 264V AC
Series
Altivar 320
Application
Complex machines
Maximum Output Current
33 A
Bypass Design
No Bypass
Line Contactor Design
No Line Contactor
Number of Inputs - Analog
3
Includes Brake Chopper
Yes
Number of Outputs - Analog
1
Includes Ethernet Port
No
Output Frequency - Maximum
0.1 Hz
Keypad Lockout
Yes
Input Phase
Three
IP Rating
IP20
NEMA Rating
NEMA 1
Output Phase
Three
Output Horsepower
10 hp
Output Frequency - Minimum
599 Hz
Output Current - Maximum
33 A
Product Type
Variable Frequency Drive
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Height
9.13 in
Width
5.9 in
Depth
6.69 in
Overall Width
5 7/8 in
Overall Height
9 1/8 in
Overall Depth
7 1/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 33 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews