Shop SIEMENS
Create Account
SIMOTICS S-1FL6 Operating voltage 3AC 400 V Pn=0.75 kW Nn=3000 rpm
- Mfr # 1FL6044-1AF61-2LB1
- Zoro # G716024014
product price:Â
$
2,220.99
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
- 1FL6044-1AF61-2LB1
- Zoro #
- G716024014
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL6 Operating voltage 3AC 400 V Pn=0.75 kW, Nn=3000 rpm M0=3.5 Nm, MN=2.39 Nm Shaft height 45 mm, with angle plug, absolute encoder 20-bits 12-bit multi-turn with feather key, tolerance N with holding brake Degree of protection IP65 with sealing ring compatible with the converters SINAMICS V70 & V90