Zoro Homepage

SIMOTICS S SIMOTICS S-1FK7 1FK7-CT synchronous motor PN=0.82 kW

  • Mfr # 1FK7042-2AF71-1CH0

  • Zoro # G915948654


product price: $3,394.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FK7042-2AF71-1CH0
Zoro #
G915948654
UPC #
-
Country of Origin
Germany

Description

SIMOTICS S SIMOTICS S-1FK7 1FK7-CT synchronous motor PN=0.82 kW UDC=600 V M0=3 Nm 100K, NN=3000 r/min, naturally cooled design MB 5 IM V1, IM V3 flange 1 power connector rotatable absolute encoder 24 bit +12 bit multiturn with DRIVE-CLiQ interface encoder AM24DQI plain shaft, tolerance N with holding brake degree of protection IP64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.