SIMOTICS S SIMOTICS S-1FK7 1FK7-CT synchronous motor PN=0.82 kW
- Mfr # 1FK7042-2AF71-1RH1-ZK23
- Zoro # G815949256
product price:Â
$
3,617.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1FK7042-2AF71-1RH1-ZK23
- Zoro #
- G815949256
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S SIMOTICS S-1FK7 1FK7-CT synchronous motor PN=0.82 kW UDC=600 V M0=3 Nm 100K, NN=3000 r/min, naturally cooled design IMB 5 IM V1, IM V3 Fl power connector rotatable absolute encoder 20 bit +12 bit multiturn with DRIVE-CLiQ interface encoder AM20DQI plain shaft, tolerance N with holding brake degree of protection IP65 K23: primer and paint finish anthracite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.