SIMOTICS S SIMOTICS S-1FK7 1FK7-CT synchronous motor PN=0.82 kW
- Mfr # 1FK7042-2AF71-1RH2
- Zoro # G015949339
product price:Â
$
3,117.99
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
- 1FK7042-2AF71-1RH2
- Zoro #
- G015949339
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S SIMOTICS S-1FK7 1FK7-CT synchronous motor PN=0.82 kW UDC=600 V M0=3 Nm 100K, NN=3000 r/min, naturally cooled design IMB 5 IM V1, IM V3 Fl power connector rotatable absolute encoder 20 bit +12 bit multiturn with DRIVE-CLiQ interface encoder AM20DQI plain shaft, tolerance N with holding brake degree of protection IP65 DE flange IP67