SIMOTICS S SIMOTICS S-1FK7 synchronous motor 1FK7-CT PN=0.82 kW
- Mfr # 1FK7042-2AF71-1PH1
- Zoro # G215948583
product price:Â
$
2,685.99
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
- 1FK7042-2AF71-1PH1
- Zoro #
- G215948583
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S SIMOTICS S-1FK7 synchronous motor 1FK7-CT PN=0.82 kW, UDC=600 V M0=3 Nm 100K, NN=3000 rpm, naturally cooled design IMB 5 IM V1, IM V3 flange 1 power connector rotatable 2-pole resolver, with DRIVE-CLiQ interface smooth shaft, tolerance N with holding brake degree of protection IP65