MOTORS-GENERAL PURPOSE
- Mfr # MOT12636
- Zoro # G525074606
product price:Â
$
2,663.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Type
Open Drip Proof
Phase
Three
Shaft Length
13 9/16 in
Number of Speeds
1
Motor Shaft Rotation
CWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT12636
- Zoro #
- G525074606
- UPC #
- -
- Country of Origin
- Mexico
- Item
- MOTORS-GENERAL PURPOSE
- Motor Enclosure Type
- Open Drip Proof
- Phase
- Three
- Number of Speeds
- 1
- Motor Shaft Rotation
- CWSE
- Product Type
- Condenser Fan Motor
- Compatible Manufacturer Part Number
- CGAM060A2V03AXD2A1A1B1AXXA1D1A4XXXXXXB1A3A1D1XXLXX,CGAM090F2L02AXD2A1A1A1AXXA1C1A4B1XXXXA1A3A1D1XXLXX,RTAA0704XT01A3C0GKBF,RTAA0704XT01A3L0KMBF,RTAA0704YT01A3C0B4,RTAA0704YT01A3D0GKMNBFC,RTAA0704YT01A3D0GNBFC,RTAA0704YT02A3C0GNB,RTAA0705XT01A0C0 G B F,RTAA0705XT01A3C0 G KMNB C,RTAA0705XT01A3D0 G KMNBD,RTAA0705XT02A3D0GNBF,RTAA0705YT01A3L0 G NBD F C,RTAA0804XT01A0C0GBF,RTAA0804XT01A3C0GKNB,RTAA0804XT02A3D0GKBF6,RTAA0804YT01A3D0GKNBFC,RTAA0804YT01A3L0KMNB,RTAA0804YT03A3D0GKB,RTAA0805XT01A3D0 G B F,RTAA0805XT01A3D0 G M BD,RTAA0805XT01A3D1 G BD F C,RTAA0805YT01A3C0 G NBD,RTAA0805YT01A3D1 G NBD F,RTAA0805YT01A3D1JG NBD F,RTAA0805YT01A3L0JG NBD F,RTAA0904XT01A3D0KNBDFC,RTAA0904XT01A3L0BDF,RTAA0904XT01A3L0GANBFC,RTAA0904XT01A3L0KMNBDC,RTAA0904YT01A3D0GMNB,RTAA0904YT01A3D0KNB,RTAA0904YT01A3D1NBFC,RTAA0904YT01A3L0ANBC,RTAA1004XT0143L0BF,RTAA1004XT01A3C0NB,RTAA1004XT01A3D0GKMBF,RTAA1004XT01A3D0GNBP,RTAA1004XT01A3D0JGKNBFC,RTAA1004XT01A3L0GANB,RTAA1004YT01A3D0BS,RTAA1004YT01A3L0GKBF4,RTAA1004YT01A3L0GNBF,RTAA1005XT02A3D0 G NB F,RTAA1005YT01A3D0 G B F,RTAA1005YT01A3D0 G NB F,RTAA1005YT01A3D0JG NB F,RTAA1005YT01A3L0 G B,RTAA1104XT01A3L0GANBF,RTAA1104XT01A3L0JGMBDF,RTAA1104XT01A3L0KNBDF,RTAA1104YT01A3D0NBF,RTAA1104YT01A3L0KNBDF5,RTAA1105YT01A3D0 G NB F,RTAA110KYT01A0C0RNB,RTAA110KYT01A0D0NBF,RTAA1254XT0123D1GKMBC,RTAA1254XT01A3C0GB,RTAA1254XT01A3C0GKMNBFC,RTAA1254XT01A3C0GNBP,RTAA1254XT01A3C0NBFC,RTAA1254XT01A3D0B,RTAA1254XT01A3D0BFC,RTAA1254XT01A3D0GKBF,RTAA1254XT01A3D0GNBPC,RTAA1254XT01A3D1KNBF6,RTAA1254XT02A3C0GNB,RTAA1254YT01A3C0,RTAA1254YT01A3C0ANBC,RTAA1254YT01A3C0GNB,RTAA1254YT01A3C0JGANBF,RTAA1254YT01A3C0KNBF,RTAA1254YT01A3D0BF,RTAA1254YT01A3D0GKNBFC,RTAA1254YT01A3D0KNB,RTAA1254YT01A3D0NBF,RTAA1254YT03A3D0MNBFC,RTAA1255XT01A3D1 G B F,RTAA1255XT02A3D0 G NB F,RTAA1255YT01A3C0 G NB,RTAA1255YT01A3C0JG NB F,RTAA1255YT01A3D0JG K NBD F,RTAA1255YT01A3D1 G A NBD P,RTAA1255YT01A3L0 G NBD F,RTAA1255YT02A3D1 G KMNB P,RTAA125KYT01A0C0B,RTAA125KYT01A0C0GNBF,RTAA125KYT01A0C0RNB,RTAC3004U1JNUAFQL4TY1CDLNN6TA10CN0EXN,RTCA07040H00A000K,RTCA09040H00A300GK,RTCA10040H002300KMN,RTCA12540H00A300GK,RTCA12540H00A300GKN,RTWD220F2B02A1A1AA2A1A1Y1B0A0A0A1000100A000000D0
- Capacitor Required
- Capacitor Included
Dimensions
- Shaft Length
- 13 9/16 in
- Shaft Diameter
- 5/8 in
- Frame Size
- 56Y
Description
MOTORS-GENERAL PURPOSE, Three Phase, Motor Shaft Rotation CWSE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.