Shop SIEMENS
Create Account
SIMOTICS S synchronous motor 1FK7-CT PN=0.5 kW UDC=600V M0=1.15 Nm
- Mfr # 1FK7032-2AK71-1RA2
- Zoro # G415948437
product price:Â
$
2,972.99
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
- 1FK7032-2AK71-1RA2
- Zoro #
- G415948437
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S synchronous motor 1FK7-CT PN=0.5 kW, UDC=600V M0=1.15 Nm 100K, NN=6000rpm, naturally cooled IMB 5 design IM V1, IM V3 Flange 1 power connector rotatable, absolute encoder 20 bit +12-bit multi-turn with DRIVE-CLiQ interface encoder AM20DQI Shaft with feather key, tolerance N without Holding brake, degree of protection IP65 DE flange IP67