C593 Farm Duty Motor - Heavy-Duty Agricultural Replacement Motor
- Mfr # UC593
- Zoro # G823931359
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Body Dia.
6.5 in
No. of Speeds
1
Hz
60 Hz
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC593
- Zoro #
- G823931359
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Frame
- 56H
- Motor Bearings
- Ball
- HP
- 1
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Century C593 farm duty motor (Supplier Stock No. PEM-UC593) is a 4-pole, 60 Hz continuous-duty unit with B insulation and a 1.00 service factor, designed for across-the-line starting. Keyed shaft 0.625 in diameter with 1.94 in extension, UL recognized and CSA listed, weighs 38 lb and measures 16 x 8 x 10 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.