Shop SIEMENS
Create Account
SIMOTICS S Synchronous motor 1FK7-CT PN=0.94kW UDC=600V M0=3Nm 100K
- Mfr # 1FK7042-2AK71-1CB1
- Zoro # G215949610
product price:Â
$
4,391.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1FK7042-2AK71-1CB1
- Zoro #
- G215949610
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S Synchronous motor 1FK7-CT PN=0.94kW, UDC=600V M0=3Nm 100K, NN=6000rpm, Naturally cooled IMB 5 design IM V1, IM V3 Flange 1 Power connector rotatable Absolute encoder 24-bit +12-bit multi-turn with Drive-CLiQ interface encoder AM24DQI shaft with feather key, tolerance N with holding brake IP65 degree of protection