Shop SIEMENS
Create Account
SIMOTICS S Synchronous motor 1FK7-CT PN=0.94kW UDC=600V M0=3Nm 100K
- Mfr # 1FK7042-2AK71-3SB0
- Zoro # G515950903
product price:Â
$
2,425.99
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
- 1FK7042-2AK71-3SB0
- Zoro #
- G515950903
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S Synchronous motor 1FK7-CT PN=0.94kW, UDC=600V M0=3Nm 100K, NN=6000rpm, Naturally cooled IMB 5 design IM V1, IM V3 Flange 1 Cable outlet direction NDE Resolver multi-pole resolver P=3, Shaft with feather key Tolerance N with holding brake, Degree of protection IP64