Shop SIEMENS
Create Account
SIMOTICS S synchronous motor 1FK7-CT PN=1.5 kW UDC=600 V M0=6 Nm
- Mfr # 1FK7060-2AF71-1QA0
- Zoro # G815955509
product price:Â
$
2,616.99
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
- 1FK7060-2AF71-1QA0
- Zoro #
- G815955509
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S synchronous motor 1FK7-CT PN=1.5 kW, UDC=600 V M0=6 Nm 100K, NN=3000 rpm, Naturally cooled design IMB 5 IM V1, IM V3 Flange 1 Power connector rotatable Absolute encoder single-turn 20 bit with DRIVE-CLiQ inter- face encoder AS20DQI Shaft with parallel key, tolerance N without holding brake degree of protection IP64