WashdownMotor, 10hp, 3525RPM, 230/460VAC

  • Mfr # 2RKZ3
  • Zoro # G2725125
product price: 
$
2,551.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2RKZ3
Zoro #
G2725125
UPC #
190735229927
Country of Origin
China
Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
215TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Shaft Material
304
Motor Bearings
Ball
Footnotes
3
Standards
CE Compliant, CSA Certified, UL Component Recognized
Full Load Amps
24.4/12.2 A
Duty
Continuous
Drain Plugs
(1) Each End
Inverter Rated
Inverter Rated
Nominal Efficiency
90.2 %
Max. Ambient Temp.
40 Degrees C
Frame Material
Stainless Steel
Motor Shaft Design
Keyed
Nameplate RPM
3,525 RPM
Motor Mounting Type
C-Face, Rigid Base
NEMA Design
B
Ins. Class
F
CC Number
CC082A
Conduit Box
Split
Motor Service Factor
1.15
Hz
60/50 Hz
Motor Shaft Rotation
CW/CCW
Motor Application
Car Wash
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Mounting Position
Horizontal
Includes
(2) Stainless Steel T-Drain Plugs, Protective Shaft Sleeve, Shaft Key
Duty Cycle
Continuous
Endshield Material
Stainless Steel
Conduit Box Location
Exterior
Bearing Protection
Shaft Slingers
RPM @ 50Hz
2,920 RPM
Usable @ 208V
Usable at 208V
Voltage @ 50Hz
190/380V AC
Full Load Amps @ 50Hz
22.0/11.0 A
Service Factor @ 50Hz
1.15
Finish
Unfinished
Usable @ 200V
Not Usable at 200V
Series
Series 200
No. of Speeds
1
Weight
167 lb
HP @ 50Hz
7 1/2 hp
Conduit Box Position
F1

Dimensions

Body Dia.
10 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Overall Length
22 5/16 in
Length Less Shaft
18 7/8 in
Bolt Circle Dia.
7 1/4 in
Manufacturers Warranty Length
2 yr
Wire Rope Length
22 5/16 in
Length
22 5/16 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 3,525 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 24.4/12.2 A, 215TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews