Shop SIEMENS
Create Account
SIMOTICS S synchronous motor 1FK7-CT PN=2.6 kW UDC=600 V M0=16 Nm
- Mfr # 1FK7083-2AC71-1UG2
- Zoro # G215953303
product price:Â
$
3,592.99
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
- 1FK7083-2AC71-1UG2
- Zoro #
- G215953303
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S synchronous motor 1FK7-CT PN=2.6 kW, UDC=600 V M0=16 Nm 100K, NN=2000 rpm, naturally cooled design IMB 5 IM V1, IM V3 flange 1 power connector rotatable multi-pole resolver with DRIVE-CLiQ interface smooth shaft, tolerance N without holding brake degree of protection IP65 DE flange IP67