SIMOTICS S synchronous motor 1FK7-CT PN=3.8 kW UDC=600 V M0=18 Nm
- Mfr # 1FK7100-2AF71-1UH1
- Zoro # G615948381
product price:Â
$
4,499.99
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
- 1FK7100-2AF71-1UH1
- Zoro #
- G615948381
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S synchronous motor 1FK7-CT PN=3.8 kW, UDC=600 V M0=18 Nm 100K, NN=3000 rpm, naturally cooled design IMB 5 IM V1, IM V3 flange 1 power connector rotatable multi-pole resolver with DRIVE-CLiQ interface smooth shaft, tolerance N with holding brake degree of protection IP65