Shop SIEMENS
Create Account
SIMOTICS S synchronous motor 1FK7-CT PN=4.3 kW UDC=600 V M0=27 Nm
- Mfr # 1FK7101-2AC71-1PG2
- Zoro # G615949142
product price:Â
$
4,351.99
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
- 1FK7101-2AC71-1PG2
- Zoro #
- G615949142
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S synchronous motor 1FK7-CT PN=4.3 kW, UDC=600 V M0=27 Nm 100K, NN=2000 rpm, naturally cooled design IMB 5 IM V1, IM V3 flange 1 power connector rotatable 2-pole resolver, with DRIVE-CLiQ interface smooth shaft, tolerance N without holding brake degree of protection IP65 DE flange IP67