SIMOTICS S synchronous motor 1FK7-CT PN=4.4 kW UDC=600 V M0=36 Nm
- Mfr # 1FK7103-2AF71-1UH2
- Zoro # G315948476
product price:Â
$
5,714.99
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
- 1FK7103-2AF71-1UH2
- Zoro #
- G315948476
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S synchronous motor 1FK7-CT PN=4.4 kW, UDC=600 V M0=36 Nm 100K, NN=3000 rpm, naturally cooled design IMB 5 IM V1, IM V3 flange 1 power connector rotatable multi-pole resolver with DRIVE-CLiQ interface smooth shaft, tolerance N with holding brake degree of protection IP65 DE flange IP67