VacuumMotor, 240VAC, 106.5cfm, 24659RPM

  • Mfr # 116312-00
  • Zoro # G2691963
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
240V AC
Blower Stages
2
CFM @ 2-In. Orifice
106.5 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
116312-00
Zoro #
G2691963
UPC #
-
Country of Origin
Mexico
Discharge
Thru-Flow
Voltage
240V AC
Blower Stages
2
CFM @ 2-In. Orifice
106.5 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open Drip Proof
Motor/Blower Type
Thru-Flow
Motor Efficiency Group
Standard Efficient
Replacement Brushes
152F63
Motor Mounting Type
Lug
Motor Mounting Position
All Angle
Average Life
500 hr
Ins. Class
A
Phase
Single
Motor Design
Universal AC/DC
Hz
60/50 Hz
No. of Speeds
1
Standards
UL (E47185)
Duty
Intermittent
Max. Amps
4.4 A
Ambient Temperature
40 Degrees C
Vacuum (H2O Sealed)
87.8
Item
Vacuum Motor
Motor Thermal Protection
None
Max. Air Watts
281 W
Footnotes
68
Bearings
Ball
Frame
Non-Standard
Mounting Bracket Material
Aluminum
Nameplate RPM
24,659 RPM
Duty Cycle
Intermittent
Full Load Amps
4.2 A
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Voltage @ 50Hz
240V AC
Max. Ambient Temp.
40 Degrees C
Vacuum Rating
98.6
Motor Bearings
Ball, Sleeve
Motor Application
Universal AC/DC Motor
Usable @ 208V
Not Usable at 208V

Dimensions

Body Dia.
5.7 in
Overall Height
5 3/4 in
Overall Length
5 3/4 in
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 24,659 RPM, No. of Speeds 1, 240V AC Voltage, Full Load Amps 4.2 A, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 4.4 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 281 W, Vacuum Rating 98.6, CFM @ 2-In. Orifice 106.5 cfm

Ratings & reviews