Shop SIEMENS
Create Account
SIMOTICS S synchronous motor 1FT7 M0=28 Nm 100K NN=4500rpm
- Mfr # 1FT7086-5AH71-1CH1-ZN27
- Zoro # G615947520
product price:Â
$
12,203.99
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
- 1FT7086-5AH71-1CH1-ZN27
- Zoro #
- G615947520
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S synchronous motor 1FT7, M0=28 Nm 100K NN=4500rpm, PN=4.71kW self-cooled design IMB 5 IM V1, IM V3 classic flange 1FT6/1FK7 compatible power connector rotatable absolute encoder 24-bit +12-bit multi-turn with DRIVE-CLiQ interface encoder AM24DQI plain shaft, with holding brake, circular runout tolerance N vibration severity grade A degree of protection IP65 N27: brake with reduced moment of inertia