Shop SIEMENS
Create Account
SINAMICS G120C rated power 3AC380-480V +10/-20% 47-63Hz low overload:
- Mfr # 6SL3210-1KE17-5UB1
- Zoro # G916085174
product price:Â
$
1,387.99
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
- 6SL3210-1KE17-5UB1
- Zoro #
- G916085174
- UPC #
- -
- Country of Origin
- Germany
Description
SINAMICS G120C rated power 3AC380-480V +10/-20% 47-63Hz low overload: 3,0kW at 150% 3s, 110% 57s, 100% 240s high overload: 2,2kW at 200% 3s, 150% 57s, 100% 240s unfiltered external 24V I/O interface: 6DI, 2DO,1AI,1AO, 1Mot_t Safe Torque Off integrated Fieldbus: USS/ MODBUS RTU Protection: IP20/ UL OPEN TYPE Size: FSA 196X73X203HXWXD