CONTROL BLOC ATV71-V

  • Mfr # VX4A71101Y
  • Zoro # G722768582
product price: 
$
467.99
/ea
Free Shipping & Returns

Key Features

Product Type
Control Block
Compatible Manufacturer Model Number
ATV61, ATV71
Compatible Series
Altivar 71
Application
Replacement control terminal card for High HP ATV61 and ATV71 drives
Frame Size
10 to 16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VX4A71101Y
Zoro #
G722768582
UPC #
-
Country of Origin
China

Dimensions

Frame Size
10 to 16

Details

Product Type
Control Block
Item
CONTROL BLOC ATV71-V
Compatible Manufacturer Model Number
ATV61, ATV71
Compatible Series
Altivar 71
Application
Replacement control terminal card for High HP ATV61 and ATV71 drives

Description

CONTROL BLOC ATV71-V, Replacement control terminal card for High HP ATV61 and ATV71 drives

Ratings & reviews