
SINAMICS G120C rated power 3AC380-480V +10/-20% 47-63Hz low overload:
Mfr # 6SL3210-1KE21-7UB1
Zoro # G816084833
product price:Â $2,191.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6SL3210-1KE21-7UB1
Zoro #
G816084833
UPC #
-
Country of Origin
Germany
Description
SINAMICS G120C rated power 3AC380-480V +10/-20% 47-63Hz low overload: 7,5kW at 150% 3s, 110% 57s, 100% 240s high overload: 5,5kW at 200% 3s, 150% 57s, 100% 240s unfiltered external 24V I/O interface: 6DI, 2DO,1AI,1AO, 1Mot_t Safe Torque Off integrated Fieldbus: USS/ MODBUS RTU Protection: IP20/ UL OPEN TYPE Size: FSB 196X100X203HXWXD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.