SINAMICS G120C rated power 3AC380-480V +10/-20% 47-63Hz low overload:
- Mfr # 6SL3210-1KE22-6AB1
- Zoro # G416084905
product price:Â
$
3,276.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6SL3210-1KE22-6AB1
- Zoro #
- G416084905
- UPC #
- -
- Country of Origin
- Germany
Description
SINAMICS G120C rated power 3AC380-480V +10/-20% 47-63Hz low overload: 11,0kW at 150% 3s, 110% 57s, 100% 240s high overload: 7,5kW at 200% 3s, 150% 57s, 100% 240s integrated filter class A external 24V I/O interface: 6DI, 2DO,1AI,1AO, 1Mot_t Safe Torque Off integrated Fieldbus: USS/ MODBUS RTU Protection: IP20/ UL OPEN TYPE Size: FSC 295X140X203HXWXD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.