Shop MARATHON
See all product information
Create Account
U424A General Purpose Motor
- Mfr # MU424A
- Zoro # G623931719
product price:Â
$
1,296.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Frame
145T
Nameplate RPM
1,750 RPM
No. of Speeds
1
HP
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MU424A
- Zoro #
- G623931719
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Frame
- 145T
- Nameplate RPM
- 1,750 RPM
- No. of Speeds
- 1
- HP
- 2
- Motor Enclosure Design
- ODP
Description
Marathon PEM-MU424A general purpose motor, 2 HP three-phase unit delivering 1750 RPM with a 145T frame and ODP (open drip proof) enclosure. Rated 230/460 V, 6.0/3.0 A, reversible rotation, automatic overload protection, rigid base mounting, rolled steel construction and single shaft-suitable for standard industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.