Shop SIEMENS
Create Account
SINAMICS G120X rated power: 55 kW at 110% 60s 100% 240s radio
- Mfr # 6SL3220-3YH40-0AP0
- Zoro # G716086296
product price:
$
12,160.99
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
- 6SL3220-3YH40-0AP0
- Zoro #
- G716086296
- UPC #
- -
- Country of Origin
- Germany
Description
SINAMICS G120X rated power: 55 kW at 110% 60s, 100% 240s radio interference suppression filter for category C2 500-690V3AC+10/-20% 47-63Hz ambient temperature -20 to +45 °C frame size: FSE degree of protection IP20 / UL open type painting 3C2 with Intelligent Operator Panel without IO expansion fieldbus integrated: PROFIBUS DP