AC Gearmotor, 6 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 52JD93
  • Zoro # G6618398
product price: 
$
77.29
/ea

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
6 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52JD93
Zoro #
G6618398
UPC #
00194484301934
Country of Origin
Mexico
Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
6 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
50 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
Magnetic
Gearmotor Mounting Position
All Angle
Full Load Amps
0.75 A
Standards
UL Recognized
Input HP
1/70 hp
Gears
Spur
Number of Brake Discs Required
0
Finish
Unpainted
Motor Shaft Design
Flat
Mounting
All Position
Lubrication
Grease Filled
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
No Load RPM
51 RPM
Overhung Load
30 lb
Max. Ambient Temp.
40 Degrees C
Brake
Magnetic
Housing
Die Cast Zinc
Reversible Shaft Output
No
RPM Range
31 to 50
Gear Type
Spur
Gear Ratio
69.2:1
Shaft Orientation
Parallel
Enclosure
Open
Voltage
115V
Phase
Single
Rotation
CW
Insulation Class
A
Shaft
Single Output
Motor Type
Shaded Pole
Hz
60 Hz
Gear Case Material
Die Cast Zinc with Steel Cover
Bearings
Sintered Bronze Sleeve
Capacitor Required
No
Service Factor
1
Thermal Protection
Auto
Starting Torque
4.5 in-lb
Gear Material
Sintered Steel
Housing Material
Die Cast Zinc
Maximum Torque
6 in-lb
Mounting Orientation
Any Angle
No Load Speed
51 RPM
Mount Type
Any Position
Overhung Load Capacity
30 lb
Input Horsepower
0.014 hp
Brake Type
Magnetic
Frequency
60 Hz
Operating Voltage
115V AC
Full Load Current
0.75 A
Nameplate Speed
50 RPM
Bearing Type
Sintered Bronze Sleeve
Maximum Ambient Temperature
104 Degrees F
Motor Insulation Class
A
Number of Output Shafts
1
Housing Material Finish
Unpainted
Motor Enclosure
Open Air-Over

Dimensions

Length Less Shaft
4.13 in
Shaft Length (Dimension V)
1"
Shaft Dia. (Dimension U)
5/16"
Overall Length
5.13 in
Overall Width
2.75 in
Mount Hole Center-to-Center Width
2.38 in
Overall Height
4.69 in
Mount Hole Center-to-Center Length
4.75 in
Output Shaft Height
3.32 in
Output Shaft Diameter
5/16 in
Output Shaft Length
1 in
Wire Rope Length
5.13 in
Length
5.13 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 50 RPM, Maximum Torque 6 in-lb, Overhung Load Capacity 30 lb, Rotation CW, Output Shaft Height 3.32 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 69.2:1, Brake Type Magnetic, Shaft Orientation Parallel, Motor Insulation Class A

Ratings & reviews