Zoro Homepage

SINAMICS S120 Combi B02 Power Module input: 400 V 3AC 16 kW output:

  • Mfr # 6SL3111-4VE21-6ED1

  • Zoro # G616045188


product price: $12,202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SL3111-4VE21-6ED1
Zoro #
G616045188
UPC #
-
Country of Origin
Germany

Description

SINAMICS S120 Combi B02 Power Module input: 400 V 3AC, 16 kW output: 400 V 3 AC, 24 A, 12 A, 9 A, 9 A type of construction: combi external air cooling support of the extended Safety Integrated function the product must not be sent directly or indirectly to the USA if the product version is FS= 02.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.